Motion
CJPB10-15Z-B
CJPB10-15Z-B
Mi Item #14442545
MFR #CJPB10-15Z-B
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJPB10-15Z-B
Mi Item #14442545
MFR #CJPB10-15Z-B

Mfr description
CJPB10-15Z-B PIN CYLINDER, SGL ACTING, S
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Rod Size / Thread
    B (w/o Thread)
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Body Option
    without Hose Nipple
  • Body Type
    Panel Mount Type
  • Bracket 1
    Panel
  • Compact Cylinder Type
    Short Stroke
  • Cushion Type
    None
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Panel
  • Options Included
    Without Cap, Without Hose Nipple
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    B (w/o Thread)
  • Rod Type
    Single Rod
  • Series
    CJP-Z
  • Special Applications
    Compact/Short Stroke
  • Standards Met
    RoHS Compliant
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)