Motion
CJPB6-10Z-B
CJPB6-10Z-B
Mi Item #14442546
MFR #CJPB6-10Z-B
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJPB6-10Z-B
Mi Item #14442546
MFR #CJPB6-10Z-B

Mfr description
CJPB6-10Z-B PIN CYLINDER, SGL ACTING, SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Type
    Panel Mount Type
  • Bracket 1
    Panel
  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Panel
  • Options Included
    Without Cap, Without Thread
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    B (w/o Thread)
  • Rod Type
    Single Rod
  • Series
    CJP
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)