Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Opening Angles30 °
- Auto-SwitchYes
- Body OptionSpace Saving Design
- Cylinder StyleClamp
- Cylinder Suffix30T
- Operating Pressure Range0.3 MPa, 116 psi, 8 bar to 44 psi
- Options IncludedTurck Switch Type
- Port GenderFemale
- Port Thread StandardG
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZT
- Special ApplicationsWelding
- Stroke Adjuster TypeStopper bolt
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)