Motion
CDNSL125-150-D-M9B

SMC CORP OF AMERICA
CDNSL125-150-D-M9B

CDNSL125-150-D-M9B
Mi Item #14442676
MFR #CDNSL125-150-D-M9B
Price$2,014.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSL125-150-D-M9B

CDNSL125-150-D-M9B
Mi Item #14442676
MFR #CDNSL125-150-D-M9B

Mfr description
CDNSL125-150-D-M9B POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,014.65/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    L-150-D-M9B
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushions At Both Ends, M9B Auto Switch
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)