Motion
CDNA2F63TN-525-D

SMC CORP OF AMERICA
CDNA2F63TN-525-D

CDNA2F63TN-525-D
Mi Item #14442685
MFR #CDNA2F63TN-525-D
Price$698.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F63TN-525-D

CDNA2F63TN-525-D
Mi Item #14442685
MFR #CDNA2F63TN-525-D

Mfr description
CDNA2F63TN-525-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.11/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Head Flange
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Mounting Type
    Head Flange
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)