Motion
CDNA2D80TN-1400-D-M9PWL

SMC CORP OF AMERICA
CDNA2D80TN-1400-D-M9PWL

CDNA2D80TN-1400-D-M9PWL
Mi Item #14442693
MFR #CDNA2D80TN-1400-D-M9PWL
Price$1,308.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2D80TN-1400-D-M9PWL

CDNA2D80TN-1400-D-M9PWL
Mi Item #14442693
MFR #CDNA2D80TN-1400-D-M9PWL

Mfr description
CDNA2D80TN-1400-D-M9PWL POWER LOCK CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.17/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Brake Shoe
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cushion Type
    Cushioned Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D-M9PWL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    3M Lead Wire, Built-In Magnet, Cushion Both Sides, M9Pw Auto Switch
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)