Motion
CDNA2F80TF-150-D-M9PWSDPC

SMC CORP OF AMERICA
CDNA2F80TF-150-D-M9PWSDPC

CDNA2F80TF-150-D-M9PWSDPC
Mi Item #14442694
MFR #CDNA2F80TF-150-D-M9PWSDPC
Price$1,006.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F80TF-150-D-M9PWSDPC

CDNA2F80TF-150-D-M9PWSDPC
Mi Item #14442694
MFR #CDNA2F80TF-150-D-M9PWSDPC

Mfr description
CDNA2F80TF-150-D-M9PWSDPC POWER LOCK CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.81/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.50 m
  • Overall Width
    3.1500 in, 80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    D (Built-In Magnet), M9Pw (Auto Switch), Sdpc (M12-4 Pin Connector), Tf (G Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency Stop | Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)