Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Basic
- Cylinder StyleTie-Rod
- Lock TypePower Lock
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range145 psi, 1 to 12 psi
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCNA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)