Motion
CDNA2C100TF-50-D-M9PMDPC

SMC CORP OF AMERICA
CDNA2C100TF-50-D-M9PMDPC

CDNA2C100TF-50-D-M9PMDPC
Mi Item #14442705
MFR #CDNA2C100TF-50-D-M9PMDPC
Price$1,263.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2C100TF-50-D-M9PMDPC

CDNA2C100TF-50-D-M9PMDPC
Mi Item #14442705
MFR #CDNA2C100TF-50-D-M9PMDPC

Mfr description
CDNA2C100TF-50-D-M9PMDPC POWER LOCK CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.75/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D-M9PMDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Single Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    145 psi, 1 to 12 psi
  • Options Included
    Cushion Both Sides, D (Built-In Magnet)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included With Clevis
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)