Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionDouble Acting
- Bracket 1Basic
- Clean SeriesNo
- Cushion TypeAdjustable at Both Ends
- Cylinder StyleLocking Cylinder
- Cylinder SuffixD
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWithout Magnet
- Mounting TypeBasic
- Operating Pressure Range0.97 to 0.08 MPa
- Options IncludedCushions At Both Ends
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCNS
- Special ApplicationsEmergency stops | Drop prevention
- TypeLocking Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)