Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body OptionTie-Rod
- Bracket 1Head Flange
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Made to OrderNo
- MagnetWithout Magnet
- Mounting TypeHead Flange
- Operating Pressure Range1 to 12 psi, 145 psi
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)