Specifications
Dimensions
- Bore Diameter140 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionMagnetic Piston
- Bracket 1Center Trunnion
- Cushion TypeAdjustable at Both Ends
- Cylinder StyleLocking Cylinder
- Cylinder SuffixTN-350-D
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWith Magnet
- Mounting TypeCenter Trunnion
- Operating Pressure Range0.97 to 0.08 MPa
- Options IncludedBuilt-In Magnet, Cushions At Both Ends
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCNS
- Special ApplicationsEmergency stops | Drop prevention
- TypeLocking Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)