Motion
REAR25-1500
REAR25-1500
Mi Item #14442864
MFR #REAR25-1500
Price$987.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAR25-1500
Mi Item #14442864
MFR #REAR25-1500

Mfr description
REAR25-1500 REA, SINE RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Direct Mount
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Rodless
  • Magnet
    Magnetic Coupled Cylinder Concept
  • Mounting Type
    Direct
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Auto Switch Capable
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    REA
  • Special Applications
    Silicone wafers | Magnetic disks | LCD substrates
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)