Motion
MKB40V-20LZ
MKB40V-20LZ
MI ITEM #14443200
MFR #MKB40V-20LZ
Price$212.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MKB40V-20LZ
MI ITEM #14443200
MFR #MKB40V-20LZ

Mfr description
MKB40V-20LZ ROTARY CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)