Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationRotary
- Auto-SwitchYes
- Bracket 1Through Hole
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Product TypeRotating-Arm Power Clamp Cylinders
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)