Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationRotary
- Auto-SwitchYes
- Bracket 1Rotary Clamp
- Mounting TypeRotary Clamp
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK-Z
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)