Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationSingle Acting - Spring Return
- Auto-SwitchYes
- Body OptionRound Body
- Bracket 1Nose
- Cushion TypeRubber Bumpers
- Cylinder StyleRound Body
- Mounting TypeNose
- Operating Pressure Range0.05 MPa, 1 to 8 psi, 145 psi
- Piston ActionSpring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCG
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)