Motion
AR40S-N04E-YZ-15V

SMC CORP OF AMERICA
AR40S-N04E-YZ-15V

Standard Air Regulator - NPT Outlet Thread
Mi Item #14443805
MFR #AR40S-N04E-YZ-15V
Price$392.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40S-N04E-YZ-15V

Standard Air Regulator - NPT Outlet Thread
Mi Item #14443805
MFR #AR40S-N04E-YZ-15V

Mfr description
AR40S-N04E-YZ-15V STANDBY REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.00/each

Specifications

Details

  • Accessories
    Pressure Gauge, M12 Connector
  • Adjuster Type
    Knob
  • Cable Connector Type
    M12 Connector
  • Fluid Type
    Air
  • Knob Type
    Locking Knob
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Non-Relieving
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)