Motion
AR50S-10E-Y-15V

SMC CORP OF AMERICA
AR50S-10E-Y-15V

Modular Air Regulator - 1 in Inlet Port, 1 in Outlet Port, 7 to 125 psi
Mi Item #14443809
MFR #AR50S-10E-Y-15V
Price$476.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR50S-10E-Y-15V

Modular Air Regulator - 1 in Inlet Port, 1 in Outlet Port, 7 to 125 psi
Mi Item #14443809
MFR #AR50S-10E-Y-15V

Mfr description
AR50S-10E-Y-15V STANDBY REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.00/each

Specifications

Dimensions

  • Body Size
    50
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in

Details

  • Backflow Function
    Without Backflow Function
  • Knob Type
    Upward Knob
  • Mounting Type
    Without Mounting Option
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)