Motion
25A-RSDQB40-30DLZ

SMC CORP OF AMERICA
25A-RSDQB40-30DLZ

25A-RSDQB40-30DLZ
Mi Item #14443830
MFR #25A-RSDQB40-30DLZ
Price$359.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-RSDQB40-30DLZ

25A-RSDQB40-30DLZ
Mi Item #14443830
MFR #25A-RSDQB40-30DLZ

Mfr description
25A-RSDQB40-30DLZ STOPPER CYL, RSQ-Z, SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DLZ
  • Guide Type
    Stopper
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove, Fixed Absorber Type, Lever
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever, Fixed Absorber Type
  • Series
    RSQ
  • Special Applications
    Secondary Battery
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)