Motion
CE1L32-125ZL-A93S

SMC CORP OF AMERICA
CE1L32-125ZL-A93S

CE1L32-125ZL-A93S
MI ITEM #14443839
MFR #CE1L32-125ZL-A93S
Price$589.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1L32-125ZL-A93S

CE1L32-125ZL-A93S
MI ITEM #14443839
MFR #CE1L32-125ZL-A93S

Mfr description
CE1L32-125ZL-A93S STROKE READING CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.21/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stroke Reading
  • Cylinder Suffix
    ZL-A93S
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Axial Foot Mounting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Position Feedback
  • Type
    Stroke Reading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)