Motion
CE1L12-75-M9BWS

SMC CORP OF AMERICA
CE1L12-75-M9BWS

CE1L12-75-M9BWS
Mi Item #14443840
MFR #CE1L12-75-M9BWS
Price$493.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1L12-75-M9BWS

CE1L12-75-M9BWS
Mi Item #14443840
MFR #CE1L12-75-M9BWS

Mfr description
CE1L12-75-M9BWS STROKE READING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.04/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    No Cushion
  • Cylinder Suffix
    S
  • Magnet
    Magnetic Piston
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    1 Pc. Switch, Axial Foot Mounting, M9Bw Auto Switch
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Type
    Stroke Reading Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)