Motion
CEP1F20-50-M9PWZ

SMC CORP OF AMERICA
CEP1F20-50-M9PWZ

CEP1F20-50-M9PWZ
Mi Item #14443841
MFR #CEP1F20-50-M9PWZ
Price$1,196.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CEP1F20-50-M9PWZ

CEP1F20-50-M9PWZ
Mi Item #14443841
MFR #CEP1F20-50-M9PWZ

Mfr description
CEP1F20-50-M9PWZ STROKE READING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.97/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Rod Side Flange Style
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rod Side Flange Style
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2-Color Indication, 3 Wire Pnp, Connector, M9Pw-Solid State, W
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CEP1
  • Special Applications
    High Precision
  • Type
    Stroke Reading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)