Motion
CE1D20-50Z
CE1D20-50Z
MI ITEM #14443842
MFR #CE1D20-50Z
Price$425.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE1D20-50Z
MI ITEM #14443842
MFR #CE1D20-50Z

Mfr description
CE1D20-50Z STROKE READING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.05/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bracket 1
    Double Clevis
  • Cushion Type
    No Cushion
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Without Connector
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CE1
  • Special Applications
    Position Feedback
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stroke Reading Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)