Motion
CE1B63-500-M9NWVL

SMC CORP OF AMERICA
CE1B63-500-M9NWVL

CE1B63-500-M9NWVL
MI ITEM #14443844
MFR #CE1B63-500-M9NWVL
Price$1,189.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B63-500-M9NWVL

CE1B63-500-M9NWVL
MI ITEM #14443844
MFR #CE1B63-500-M9NWVL

Mfr description
CE1B63-500-M9NWVL STROKE READING CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,189.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Cushioned Both Ends
  • Cylinder Suffix
    B63-500-M9NWVL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushions, Auto Switch, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CE1
  • Special Applications
    Positioning
  • Type
    Stroke Reading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)