Motion
CE2D100TN-250

SMC CORP OF AMERICA
CE2D100TN-250

CE2D100TN-250
MI ITEM #14443846
MFR #CE2D100TN-250
Price$1,860.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE2D100TN-250

CE2D100TN-250
MI ITEM #14443846
MFR #CE2D100TN-250

Mfr description
CE2D100TN-250 STROKE READING CYLINDER WI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,860.42/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE2
  • Type
    Stroke Reading Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)