Motion
JMDBL40TN-175

SMC CORP OF AMERICA
JMDBL40TN-175

JMDBL40TN-175
Mi Item #14443947
MFR #JMDBL40TN-175
Price$105.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMDBL40TN-175

JMDBL40TN-175
Mi Item #14443947
MFR #JMDBL40TN-175

Mfr description
JMDBL40TN-175 TIE-ROD GLOBAL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.08/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Axial Foot Mount
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JMB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)