Motion
JMDBL40TN-200

SMC CORP OF AMERICA
JMDBL40TN-200

JMDBL40TN-200
MI ITEM #14443949
MFR #JMDBL40TN-200
Price$107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMDBL40TN-200

JMDBL40TN-200
MI ITEM #14443949
MFR #JMDBL40TN-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.62/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN
  • Magnet
    Magnetic Piston
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Auto-Switch Capable
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JMB
  • Type
    Tie-Rod

Overview

Mfr description
JMDBL40TN-200 TIE-ROD GLOBAL CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought