Motion
MT210
Slotted Tip, 0.3750 in Tip Size, 12-3/4 in Overall Length
MI ITEM #14445164
MFR #MT210
Your Price$32.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Tip, 0.3750 in Tip Size, 12-3/4 in Overall Length
MI ITEM #14445164
MFR #MT210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.23/each(List $37.07)

Overview

Mfr description
MT210 3/8" SLOTTED 8" CUSHION GRIP DEMOL

Specifications

  • Tip Style
    Slotted
  • Tip Size
    0.3750 in
  • Overall Length
    12-3/4 in
  • Weight
    0.381 lbs
  • Tool Type
    Slotted - Demolition
  • Number Of Pieces
    1
  • Handle Type
    Cushion Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text