1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MT208
Slotted Tip, 0.3125 in Tip Size, 10-3/4 in Overall Length
Mi Item #
14445165
MFR #
MT208
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
MILWAUKEE TOOL MT208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MT208
Slotted Tip, 0.3125 in Tip Size, 10-3/4 in Overall Length
Mi Item #
14445165
MFR #
MT208
Mfr description
MT208 5/16" SLOTTED 6" CUSHION GRIP DEMO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
10-3/4 in
Tip Size
0.3125 in
Details
Tip Style
Slotted
Tool Type
Demolition
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items