Overview
Mfr description
IBOASV-2 ONE FIT 2-1/4" SCRAPER VARIETY
- Recommended applications: Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish, Foam Insulation
- Variety pack includes both Rigid and Flexible scraper blades
- IBOA500: Rigid enough to handle the toughest scraping applications with less wear
- IBOA520: Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface
- Popular projects: Removing caulk or vinyl floors in bathroom or home renovation and removing urethane or adhesive residues in car restoration
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- Variety Pack – HCS
Specifications
- Includes1-Adapter for Dremel & Bosch Tools, 1-One Fit 2-1/4" Soft Material Flexible Scraper, 1-One Fit 2-1/4" Hard Material Rigid Scraper
- Manufacturer Upc Number819846017345
- UPC_NO819846017345
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data