Overview
Mfr description
608R-M HEAVY DUTY T-SHIRT - LONG SLEEVE
- DURABLE, RELIABLE FABRIC for tear-and-abrasion resistance
- BROKEN-IN COMFORT on day one
- REINFORCED SEAMS AND HEM
- Anti-Odor Technology prevents odor bacteria from building up
- MOISTURE WICKING FABRIC pulls sweat and water away from the skin
- 6 oz cotton / polyester blend
- Rib-knit neck maintains shape
- Comfortable rib-knit cuffs
- Tagless neck label gives a comfortable feel
- Sun Protection blocks harmful UV rays
Specifications
- UPC_NO045242792825
- Manufacturer Upc Number045242792825
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data