Motion
49-93-7263

MILWAUKEE TOOL
49-93-7263

Red 6” x .100” Diamond Blade for Green Concrete
Mi Item #14445300
MFR #49-93-7263
Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7263

Red 6” x .100” Diamond Blade for Green Concrete
Mi Item #14445300
MFR #49-93-7263

Mfr description
49-93-7263 RED 6 X .100 DIAMOND BLADE
  • Cuts up to 70 more ft. of green concrete per charge
  • Optimized performance with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC)
  • For use in green concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.41/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 6” x .100” Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee® blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE® MX FUEL™ 6” Green Concrete Saw and are compatible with all 6” triangle arbor green concrete saws. Pair with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC), MILWAUKEE® .100” Joint Protectors (49-93-7268) and MILWAUKEE® 6” Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.
  • Manufacturer Upc Number
    045242788125
  • UPC_NO
    045242788125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)