Motion
49-93-7261

MILWAUKEE TOOL
49-93-7261

Purple 6” x .100” Diamond Blade for Green Concrete
MI ITEM #14445302
MFR #49-93-7261
List Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7261

Purple 6” x .100” Diamond Blade for Green Concrete
MI ITEM #14445302
MFR #49-93-7261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.41/each for your price

Overview

Mfr description
49-93-7261 PURPLE 6 X .100 DIAMOND BLA
  • Cuts up to 70 more ft. of green concrete per charge
  • Optimized performance with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC)
  • For use in green concrete
  • Laser weld for increased durability in green concrete
  • U-notch for up to 30% faster cutting
  • Keyhole gullets for rapid debris removal and extended blade life
  • Use with .100” Joint Protectors (49-93-7268) and 6” Skid Plate (49-93-7260)
  • Compatible with 6” triangle arbor green concrete saws
  • 6” blade diameter by .100” blade thickness
  • For dry use only

Specifications

  • Manufacturer Upc Number
    045242788101
  • UPC_NO
    045242788101
  • Additional Details
    The MILWAUKEE® 6” x .100” Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee® blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE® MX FUEL™ 6” Green Concrete Saw and are compatible with all 6” triangle arbor green concrete saws. Pair with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC), MILWAUKEE® .100” Joint Protectors (49-93-7268) and MILWAUKEE® 6” Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text