Overview
Mfr description
49-25-2272 MILWAUKEE UNIVERSAL FIT OPEN
- Diamond MAX™ Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
- 15X longer life than standard carbide grit blades
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- Unique bonding process for improved diamond retention
- Protective black oxide coating for corrosion resistance
- Long lasting laser etch for clear easy blade identification
- Long lasting laser etching for clear and easy blade identification
- Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
- 1/8” Kerf
- 1 Pack
Specifications
- Manufacturer Upc Number045242822621
- UPC_NO045242822621
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data