Overview
Mfr description
49-16-2483 M12 FUEL 3/8" BANDFILE CONTA
- Contact wheel and shoulder bolt for Milwaukee FUEL 3/8" x 13" Bandfile (2483-20)
- Kit includes (1) 3/8" contact wheel and (1) shoulder bolt
- Rubber wheel to allow contouring
- Sealed bearings to prevent ingress
Specifications
- Manufacturer Upc Number045242835447
- UPC_NO045242835447
- Additional DetailsThe sellable MILWAUKEE® M12 FUEL™ 3/8" Bandfile Contact Wheel Replacement for the MILWAUKEE® 3/8" X 13" Bandfile (2483-20). Rubber wheel to allow contouring and sealed bearings to prevent ingress. Includes (1) contact wheel and (1) shoulder bolt.
- Includes1-Screw, 1-3/8" Contact Wheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data