Motion
48-22-8903D

MILWAUKEE TOOL
48-22-8903D

48-22-8903D
Mi Item #14445412
MFR #48-22-8903D
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8903D

48-22-8903D
Mi Item #14445412
MFR #48-22-8903D

Mfr description
48-22-8903D 12PK CUT 1 NITRILE GLOVES -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)