Motion
48-22-8903A

MILWAUKEE TOOL
48-22-8903A

Nitrile Coated Knit Glove - Size XL or Size 10, Dipped
Mi Item #14445413
MFR #48-22-8903A
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8903A

Nitrile Coated Knit Glove - Size XL or Size 10, Dipped
Mi Item #14445413
MFR #48-22-8903A

Mfr description
48-22-8903A (6) CUT 1 NITRILE GLV-6PK -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    SMARTSWIPE
  • Coating Material
    Nitrile
  • Description
    Cut Level 1 Dipped Gloves - XL
  • Description Keyword
    Dipped
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Liner Material
    Nylon Lycra Blend
  • Lining Material
    Lycra
  • Manufacturer Catalog Number
    48-22-8903
  • Material
    Nylon Lycra
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cut Resistant Dipped Gloves
  • Protection Type
    Cut
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)