Overview
Mfr description
441B-XL BASE LAYER BOTTOM - BLACK XL
- Custom Sweat Wicking Fabric: Fast sweat wicking performance while working
- Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days
- Built To Layer: Fitted design and flat stitched seams prevent irritation and layer easily
- Trade Built 4-Way Stretch: Allows for full freedom of movement
- Odor Fighting Fabric: Combats odor build up while working
Specifications
- UPC_NO045242810000
- Manufacturer Upc Number045242810000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data