Motion
336R-21S
336R-21S M12 WOMENS RED HEAT HOODIE KIT
MI ITEM #14445482
MFR #336R-21S
List Price$335.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
336R-21S M12 WOMENS RED HEAT HOODIE KIT
MI ITEM #14445482
MFR #336R-21S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.83/each for your price

Overview

Mfr description
336R-21S M12 WOMENS RED HEAT HOODIE KIT
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting
  • Heating Zones: Chest, Back
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • Durable utility pockets with reinforced edges to protect from abrasion
  • 4 Total Pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Raglan sleeves designed to move and layer
  • Three-panel hood design with drawcord for comfortable fit
  • Washer and dryer safe
  • 53% Cotton / 47% Polyester

Specifications

  • Manufacturer Upc Number
    045242790463
  • Includes
    Includes: (1) M12 Women's Heated Hoodie (336-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Battery Holder (43-72-1000)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought