Motion
334B-21XL
334B-21XL M12 BLACK HEAT WOMEN'S VEST KI
MI ITEM #14445486
MFR #334B-21XL
Price$329.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
334B-21XL M12 BLACK HEAT WOMEN'S VEST KI
MI ITEM #14445486
MFR #334B-21XL

Mfr description
334B-21XL M12 BLACK HEAT WOMEN'S VEST KI
  • Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.35/each

Specifications

Details

  • Includes
    Includes: (1) M12 Women's Heated AXIS Vest (334-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Battery Holder (43-72-1000)
  • Manufacturer Upc Number
    045242659074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)