Overview
Mfr description
312B-S SOFT SHELL JACKET- BLACK S
- Engineered To Move Freely On The Job: Custom 2-way stretch fabric and full range arm movement for working overhead
- Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
- Brushed Fleece Interior: Provides the warmth for early morning jobs without adding bulk
- Hidden Draw Cords: Stay out of the way when ripping cuts
- Double-Stitched Reinforced 3-Pocket Design: Allows for added tool storage and functionality
- Durable Rib Knit Cuffs: Comfortable elastic cuffs shield from wind and are easy to layer without gloves
Specifications
- Manufacturer Upc Number045242809349
- UPC_NO045242809349
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data