Motion
262B-MR
FREEFLEX™ Insulated Bib Overalls - Black MR
MI ITEM #14445527
MFR #262B-MR
Your Price$223.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FREEFLEX™ Insulated Bib Overalls - Black MR
MI ITEM #14445527
MFR #262B-MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.57/each(List $257.10)

Overview

Mfr description
262B-MR ZIP-TO-THIGH BIB OVERALL MR
  • Engineered To Move Freely On The Job: Custom crotch gusset and knee dart design for effortless kneeling and crouching
  • Designed To Layer Comfortably: Elastic shoulder straps and unrestricting fit
  • Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
  • Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk
  • Jobsite Durability: Double front knees and ripstop reinforced high-wear zones protect while working
  • Double-Stitched Reinforced 8-Pocket Design: Allows for added tool storage and functionality
  • Built-In-Knee Pad Inserts: Fits a wide range of kneepad sizes

Specifications

  • UPC_NO
    045242809110
  • Manufacturer Upc Number
    045242809110
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought