Motion
256B-XL
FREEFLEX Insulated Jacket
MI ITEM #14445537
MFR #256B-XL
List Price$225.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FREEFLEX Insulated Jacket
MI ITEM #14445537
MFR #256B-XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$225.36/each for your price

Overview

Mfr description
256B-XL JACKET - BLACK XL
  • Engineered To Move Freely On The Job: Custom action back design paired with full range arm movement 
  • Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions 
  • Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk 
  • Jobsite Durability: Ripstop reinforced elbows and shoulders protect while working 
  • Designed To Layer Comfortably: Relaxed Fit with room to layer when temperatures drop 
  • Double-Stitched Reinforced 6-Pocket Design: Allows for added tool storage and functionality 
  • Zippers Built For The Jobsite: Shielded front zipper design holds up against jobsite debris 
  • Adjustable Snap Cuffs: Allow for seamless and comfortable fitting with work gloves 

Specifications

  • Manufacturer Upc Number
    045242809332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text