1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
MILWAUKEE TOOL 256B-2X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
256B-2X
FREEFLEX Insulated Jacket
Mi Item #
14445542
MFR #
256B-2X
Mfr description
256B-2X JACKET - BLACK 2X
Engineered To Move Freely On The Job: Custom action back design paired with full range arm movement
Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Details
Manufacturer Upc Number
045242809288
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items