Motion
02518ST3QAP284T-W22

WEG ELECTRIC CORP
02518ST3QAP284T-W22

1800 rpm, 3 ph, 460 V, 284/6T Frame, TEFC Enclosure
MI ITEM #14446457
MFR #02518ST3QAP284T-W22
Your Price$4,916.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518ST3QAP284T-W22

1800 rpm, 3 ph, 460 V, 284/6T Frame, TEFC Enclosure
MI ITEM #14446457
MFR #02518ST3QAP284T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,916.15/each(List $5,899.38)

Overview

Mfr description
02518ST3QAP284T-W22 MOTOR 25HP 4P 284/6T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    284/6T
  • Enclosure Type
    TEFC
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text