Motion
00518ST3QAP184T-W22

WEG ELECTRIC CORP
00518ST3QAP184T-W22

Definite Purpose Motor - 5 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #14446458
MFR #00518ST3QAP184T-W22
List Price$2,499.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ST3QAP184T-W22

Definite Purpose Motor - 5 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #14446458
MFR #00518ST3QAP184T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,499.40/each for your price

Overview

Mfr description
00518ST3QAP184T-W22 MOTOR 5HP 4P 182/4T

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.49 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    15 ft-lbs;20.337 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    3.7 kW
  • Full Load Efficiency
    0.895
  • Description
    HP:5, F#182/4T, RPM:1750, 460V, TEFC
  • Description Keyword
    Severe Duty
  • Starting Method
    Direct on line
  • Drive End Bearing
    6207 C3
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    105 lbs, 47.627 kg
  • Hp
    5 hp
  • Additional Details
    Severe Duty;Cast Iron Frame;Ic411 - Tefc;Foot-Mounted;Nema Mg-1;Ip56;W-8 Mounting;Ieee 841;Api 661
  • Manufacturer Catalog Number
    00518ST3QAP184T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 C3
  • Voltage
    460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text