Motion
00718ST3QAP213T-W22

WEG ELECTRIC CORP
00718ST3QAP213T-W22

Definite Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #14446459
MFR #00718ST3QAP213T-W22
Price$3,409.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ST3QAP213T-W22

Definite Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #14446459
MFR #00718ST3QAP213T-W22

Mfr description
00718ST3QAP213T-W22 MOTOR 7.5HP 4P 213/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,409.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    NU308
  • Opposite Drive End Bearing Size
    6207
  • Service Factor
    1.15
  • Weight
    179 lbs, 81.193 kg

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;Ieee-841;Api 661
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:7.5, F#213/5T, RPM:1800, 460V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    NU-308 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.18 A
  • Full Load Efficiency
    0.917
  • Full Load Torque
    22.3 ft-lbs
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    H
  • kW
    5.5 kW
  • Manufacturer Catalog Number
    00718ST3QAP213T-W22
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 C3
  • Product Type
    Definite Purpose Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)