Motion
06018ST3QAP364T-W22

WEG ELECTRIC CORP
06018ST3QAP364T-W22

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #14446466
MFR #06018ST3QAP364T-W22
Price$15,550.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06018ST3QAP364T-W22

Definite Purpose Motor - 60 hp, 1800 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #14446466
MFR #06018ST3QAP364T-W22

Mfr description
06018ST3QAP364T-W22 MOTOR 60HP 4P 364/5T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,550.62/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    859 lbs, 389.6 kg

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;Constant Resin Flow Impregnation;Extended Stainless Steel Regreasing System;Shaft Locking Device;Double Grounding Lugs;Tropicalized Painting;Molykote Joints Seal;Bearing Cap;Conductive Plastic Fan
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:60, F#364/5T, RPM:1800, 460V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    NU-314 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    71.6 A
  • Full Load Efficiency
    0.95
  • Full Load Torque
    177 ft-lbs;240 N-m
  • Hp
    60 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    G
  • kW
    45 kW
  • Manufacturer Catalog Number
    06018ST3QAP364T-W22
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    Definite Purpose Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)