Motion
00118ET3E143JM-W22G

WEG ELECTRIC CORP
00118ET3E143JM-W22G

1800 rpm, 3 ph, 230/460 V, 380 V, 143/5JM Frame, TEFC Enclosure
Mi Item #14446558
MFR #00118ET3E143JM-W22G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ET3E143JM-W22G

1800 rpm, 3 ph, 230/460 V, 380 V, 143/5JM Frame, TEFC Enclosure
Mi Item #14446558
MFR #00118ET3E143JM-W22G

Mfr description
00118ET3E143JM-W22G MOTOR 1HP 4P 143/5JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143/5JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V, 380 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)